Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

ULTRA THIN PATCH ROUND 2-1/8" 40/PK

829.072 - UNSPSC 25172511
R637666976
ULTRA THIN PATCH ROUND 2-1/8" 40/PK ULTRA THIN PATCH ROUND 2-1/8" 40/PK
ULTRA THIN PATCH ROUND 2-1/8" 40/PK

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Medium Round Patch
Size 2-1/8 in

Features

Self-vulcanizing
Non-chafing
Feather-edge and wafer-thin design, one piece moulded construction
Flexible for use in any direction
For radial or bias tubeless tires
For crown or sidewall repair
For use on all tubes, it is designed to be twice the strength of the tube
Use with Art. No. 829.513, Activator cement

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-05-13
its great